THORMAS

THORMAS Adjustable wrench non sparking Cu-Be 48X380mm / 15"

  • ERIKS:13408905
  • Manufacturer:8412783701203
Image 1
Save to list

€554.34/ pieceexcl. VAT

€670.75incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
380 mm
Max. spanner opening
48 mm
Material
Beryllium-Copper