Products
Brands
About Eriks
Customer service
BE - English
Home
Adjustable wrench non sparking...
Adjustable wrench non sparking Cu-Be
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
250
1
380
1
Max. spanner opening [mm]
30
1
48
1
Low spark model
Yes
1
Material
Log in to see your specific pricing.
Log in
2
of
Adjustable wrench non sparking Cu-Be
Product
Length [mm]
Max. spanner opening [mm]
Low spark model
Available
Price
excl. VAT
Product
Length [mm]
Max. spanner opening [mm]
Low spark model
Available
Price
excl. VAT
Adjustable wrench non sparking Cu-Be 30X250mm / 10"
250
30
Yes
€332.60
/
piece
Adjustable wrench non sparking Cu-Be 48X380mm / 15"
380
48
€554.34
/
piece
Log in