THORMAS

THORMAS Adjustable wrench non sparking Cu-Be 30X250mm / 10"

  • ERIKS:13408904
  • Manufacturer:8412783701180
Image 1
Save to list

€332.60/ pieceexcl. VAT

€402.45incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
250 mm
Max. spanner opening
30 mm
Low spark model
Yes
Material
Beryllium-Copper