

€47.44/ pieceexcl. VAT
€57.40incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMAS & BETTS |
Material | Plastic |
Material quality | PA 6.6 |
Colour | Black |
Band width | 12 mm |
Length belt/tape/tie | 900 mm |
Max. bundle diameter | 265 mm |
Tensile strength | 1471 N |