Products
Brands
About Eriks
Customer service
BE - English
Home
Mounting pliers for cable tie ...
Mounting pliers for cable tie serie L300
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Plastic
1
Band width [mm]
12
1
Length belt/tape/tie [mm]
900
1
Max. bundle diameter [mm]
Tensile strength [N]
Log in to see your specific pricing.
Log in
1
of
Mounting pliers for cable tie serie L300
Product
Material
Band width [mm]
Length belt/tape/tie [mm]
Available
Price
excl. VAT
Product
Material
Band width [mm]
Length belt/tape/tie [mm]
Available
Price
excl. VAT
Ty-rap L300-FR kabelbindtang T&B voor kabelbinders PA 7,6-9,0mm
Plastic
12
900
€47.44
/
piece
Log in