TESA

TESA Very strong 80µm aluminum tape 50575 50mx50mm

  • ERIKS:23332036
  • Manufacturer:4042448137890
Image 1
tesa® 50575 is a very strong aluminium tape, based on a 80µm aluminium foil and an acrylic adhesive.
Save to list

€27.10/ pieceexcl. VAT

€32.79incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.10

-

18+

€23.58

13.00%

36+

€22.76

16.00%

54+

€21.95

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
50575
Series
50575
Width
50 mm
Length
50 m
Thickness
0.08 mm
Material
Aluminium
Double-sided
No
Colour
Aluminium