Products
Brands
About Eriks
Customer service
BE - English
Home
50575 very strong aluminium ta...
50575 very strong aluminium tape 80 µm
tesa® 50575 is a very strong aluminium tape, based on a 80µm aluminium foil and an acrylic adhesive.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
2
Length [m]
50
2
Thickness [mm]
0.08
2
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
2
of
50575 very strong aluminium tape 80 µm
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Very strong 80µm aluminum tape 50575 50mx50mm
€27.10
/
piece
Very strong 80µm aluminum tape 50575 50mx50mm
€27.10
/
piece
Log in