

€0.82/ pieceexcl. VAT
€0.99incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.94 | - |
144+ | €0.82 | 13.00% |
288+ | €0.79 | 16.00% |
432+ | €0.76 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafilm® 4205 |
Series | Tesafilm® 4205 |
Width | 12 mm |
Length | 66 m |
Thickness | 0.045 mm |
Material | PP |
Double-sided | No |
Colour | Transparent |