Products
Brands
About Eriks
Customer service
BE - English
Home
4205 self-adhesive polypropyle...
4205 self-adhesive polypropylene packaging tape for small objects
tesa® 4205 is based on a 28µm PP backing coated with a natural rubber adhesive. This product design provides good properties for sealing applications of small items.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
12
1
Length [m]
66
1
Thickness [mm]
0.045
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
4205 self-adhesive polypropylene packaging tape for small objects
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Transparent packaging tape 4205 46µ 66mx12mm
€0.82
/
piece
Log in