TESA

TESA tesa anti-slip 15m x 50mm,black/yel.

  • ERIKS:23332275
  • Manufacturer:4042448841957
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Anti-slip adhesive tape

Design: Extremely coarse, durable surface, with acrylic adhesive. Weather and UV resistant, highly resistant to cleaning agents and salt water. Application: To reduce slip hazards on smooth, slightly slippery floors for up to two years under normal usage.

Save to list

€45.76/ pieceexcl. VAT

€55.37incl. VAT

Sold per: 3Min. order: 3

20 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.60

-

3+

€45.76

13.00%

6+

€44.18

16.00%

9+

€42.61

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
60951
Series
60951
Width
50 mm
Length
15 m
Thickness
0.81 mm
Material
PVC
Double-sided
No
Colour
Yellow / Black