Products
Brands
About Eriks
Customer service
BE - English
Home
60951 Non-slip black/yellow ad...
60951 Non-slip black/yellow adhesive tape
Product overview (PDF)
+1
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
1
Length [m]
15
1
Thickness [mm]
0.81
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
60951 Non-slip black/yellow adhesive tape
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
tesa anti-slip 15m x 50mm,black/yel.
€45.76
/
piece
Log in