




€132.19/ pieceexcl. VAT
€159.95incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €132.19 | - |
2+ | €127.63 | 3.45% |
3+ | €123.07 | 6.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4657 |
Series | Tesaband® 4657 |
Width | 100 mm |
Length | 50 m |
Thickness | 0.29 mm |
Material | Textile |
Double-sided | No |
Colour | Black |