TESA

4657 temperature-resistant fabric tape with acrylic coating

tesa® high temperature-resistant special fabric tape

•     Product description
Mastering high demands.
Extreme resistance to high temperatures and mechanical loads.
•     Extremely easy to use
Simple and quick removal after use, high age-resistance.
•     Technical data
Carrier type:    acrylate-coated fabric.
Overall thickness:    0.29 mm
Tear-resistance:    100.0 N/cm
Adhesive force open:    4.9 N/cm
Temperature resistant:    briefly up to 180 °C

Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 2
  • 1
  • 1
  • 9
  • 9
9 of 4657 temperature-resistant fabric tape with acrylic coating
ProductAvailablePriceexcl. VAT