TESA

TESA Strong 50µm aluminum tape 50565 50mx75mm

  • ERIKS:23332033
  • Manufacturer:4042448079954
Image 1
Image 2
Image 1
Image 2
tesa® 50565 is a strong aluminum tape, based on a 50µm aluminum foil and an acrylic adhesive.
Save to list

€28.84/ pieceexcl. VAT

€34.90incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.84

-

12+

€25.09

13.00%

24+

€24.23

16.00%

36+

€23.36

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
50565
Series
50565
Width
75 mm
Length
50 m
Thickness
0.05 mm
Material
Aluminium
Double-sided
No
Tensile strength
6 Ncm
Temperature resistance
from -40 to 160 °C
Colour
Aluminium