• Product description
Stable performance.
Aluminium adhesive tape 50 µm strong, with liner (PV1), offers greater adhesion.
Machine-resistant, moisture-resistant, vapour tight, thermally conductive and age-resistant.
• Technical data
Carrier type: Aluminium foil
Overall thickness: 0.09 mm
Tear-resistance: 35.0 N/cm
Adhesive force: 6.0 N/cm
Temperature resistant: max. 160 °C




| Product | Available | Priceexcl. VAT |
|---|---|---|
| Strong 50µm aluminum tape 50565 50mx75mm | €28.84/piece |