




€16.24/ pieceexcl. VAT
€19.65incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.67 | - |
12+ | €16.24 | 13.00% |
24+ | €15.68 | 16.00% |
36+ | €15.12 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafilm® 4129 |
Series | Tesafilm® 4129 |
Width | 12 mm |
Length | 66 m |
Thickness | 0.05 mm |
Material | PET |
Double-sided | No |
Colour | Transparent |