Products
Brands
About Eriks
Customer service
BE - English
Home
4129 self-adhesive transparent...
4129 self-adhesive transparent PET packaging tape
tesa 4129 is a transparent tape with PET backing. The acrylic adhesive combines a good direct adhesion with high shear strength. The product is resistant to moisture and most chemicals.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
12
1
Length [m]
66
1
Thickness [mm]
0.05
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
4129 self-adhesive transparent PET packaging tape
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Single-sided tape 4129 transparent 66mx12mm
€16.24
/
piece
Log in