

€85.54/ pieceexcl. VAT
€103.50incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.54 | - |
6+ | €74.42 | 13.00% |
12+ | €71.85 | 16.00% |
18+ | €69.29 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafilm® 4137 |
Series | Tesafilm® 4137 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.05 mm |
Material | PET |
Double-sided | No |
Colour | Silver |