Products
Brands
About Eriks
Customer service
BE - English
Home
4137 self-adhesive aluminised ...
4137 self-adhesive aluminised polyester tape
tesa ® 4129 is a transparent tape with PET backing. The acrylic adhesive combines a good direct adhesion with high shear strength. The product is resistant to moisture and most chemicals.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
38
1
50
1
Length [m]
66
2
Thickness [mm]
0.05
2
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
2
of
4137 self-adhesive aluminised polyester tape
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Metallised polyester splicing tape 4137 silver 66mx38mm
€56.60
/
piece
Metallised polyester splicing tape 4137 silver 66mx50mm
€85.54
/
piece
Log in