

€56.60/ pieceexcl. VAT
€68.49incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.06 | - |
8+ | €56.60 | 13.00% |
16+ | €54.65 | 16.00% |
24+ | €52.70 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafilm® 4137 |
Series | Tesafilm® 4137 |
Width | 38 mm |
Length | 66 m |
Thickness | 0.05 mm |
Material | PET |
Double-sided | No |
Colour | Silver |