

€20.42/ pieceexcl. VAT
€24.71incl. VAT
22 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.42 | - |
36+ | €17.77 | 13.00% |
72+ | €17.15 | 16.00% |
108+ | €16.54 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4289 |
Series | 4289 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.15 mm |
Material | MOPP |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 5 Ncm |
Tear-out strength | 35 % |
Colour | Yellow |