Products
Brands
About Eriks
Customer service
BE - English
Home
4289 self-adhesive heavy-duty ...
4289 self-adhesive heavy-duty binding tape
tesa® 4289 is a heavy duty tensilised polypropylene strapping tape with a natural rubber adhesive system. tesa® 4289 features very high tensile strength with low elongation at the same time. The product is highly abrasion resistant.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
19
1
25
1
50
1
Length [m]
66
3
Thickness [mm]
0.15
3
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
3
of
4289 self-adhesive heavy-duty binding tape
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Heavy duty tensilised strapping tape 4289 yellow 66mx50mm
€20.42
/
piece
Heavy duty tensilised strapping tape 4289 yellow 66mx19mm
€6.75
/
piece
Heavy duty tensilised strapping tape 4289 yellow 66mx25mm
€10.20
/
piece
Log in