

€10.20/ pieceexcl. VAT
€12.34incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.20 | - |
72+ | €8.87 | 13.00% |
144+ | €8.57 | 16.00% |
216+ | €8.26 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4289 |
Series | 4289 |
Width | 25 mm |
Length | 66 m |
Thickness | 0.15 mm |
Material | MOPP |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 5 Ncm |
Tear-out strength | 35 % |
Colour | Yellow |