

€6.75/ pieceexcl. VAT
€8.17incl. VAT
Sold per: 96Min. order: 96
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.76 | - |
96+ | €6.75 | 13.00% |
192+ | €6.52 | 16.00% |
288+ | €6.29 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4289 |
Series | 4289 |
Width | 19 mm |
Length | 66 m |
Thickness | 0.15 mm |
Material | MOPP |
Double-sided | No |
Adhesion | Natural rubber |
Adhesion/Steel | 5 Ncm |
Tear-out strength | 35 % |
Colour | Yellow |