

€30.50/ pieceexcl. VAT
€36.91incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.06 | - |
6+ | €30.50 | 13.00% |
12+ | €29.45 | 16.00% |
18+ | €28.40 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4282 |
Series | Tesapack® 4282 |
Width | 50 mm |
Length | 1000 m |
Thickness | 0.043 mm |
Material | PP |
Double-sided | No |
Colour | Transparent |