Products
Brands
About Eriks
Customer service
BE - English
Home
4282 self-adhesive polypropyle...
4282 self-adhesive polypropylene packaging tape
tesa® 4282 is a self-adhesive tape based on 28µm PP-film and a synthetic rubber adhesive.The product is available in 2 colours (brown and transparent) and shows a noisy unwinding.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
1
Length [m]
1000
1
Thickness [mm]
0.043
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
4282 self-adhesive polypropylene packaging tape
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Carton sealing tape 4282 transparent 1000mx50mm
€30.50
/
piece
Log in