






€19.45/ pieceexcl. VAT
€23.53incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.45 | - |
4+ | €16.92 | 13.00% |
8+ | €16.34 | 16.00% |
12+ | €15.75 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 50600 |
Series | 50600 |
Width | 50 mm |
Length | 66 m |
Material | PET |
Adhesion | Silicone |
Adhesion/Steel | 4 Ncm |
Tear-out strength | 110 % |
Colour | Green |