Products
Brands
About Eriks
Customer service
BE - English
Home
50600 Green polyester/silicone...
50600 Green polyester/silicone masking tape
tesa® 50600 is a green, high-temperature masking tape featuring a polyester backing with a silicone adhesive.
Features and benefits include:
Easy to apply
High temperature resistance - up to 220°C / 428°F (30min.)
One piece removal without leaving residues
Product overview (PDF)
+1
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
25
1
50
1
Length [m]
66
2
Material
PET
2
Colour
Log in to see your specific pricing.
Log in
2
of
50600 Green polyester/silicone masking tape
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
50600, Green polyester/silicone masking tape, Green, 66m x 25mm
€8.47
/
piece
50600, Green polyester/silicone masking tape, Green, 66m x 50mm
€19.45
/
piece
Log in