TESA

TESA 50600, Green polyester/silicone masking tape, Green, 66m x 25mm

  • ERIKS:11971181
  • Manufacturer:4042448151377
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa® 50600 is a green, high-temperature masking tape featuring a polyester backing with a silicone adhesive.Features and benefits include:- Easy to apply- High temperature resistance - up to 220°C / 428°F (30min.)- One piece removal without leaving residues
Save to list

€8.47/ pieceexcl. VAT

€10.25incl. VAT

Sold per: 8Min. order: 8

8 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.73

-

8+

€8.47

13.00%

16+

€8.17

16.00%

24+

€7.88

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
50600
Series
50600
Width
25 mm
Length
66 m
Material
PET
Adhesion
Silicone
Adhesion/Steel
4 Ncm
Tear-out strength
110 %
Colour
Green