

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4934 |
Series | Tesafix® 4934 |
Width | 50 mm |
Length | 25 m |
Thickness | 0.2 mm |
Material | Cloth |
Double-sided | Yes |
Adhesion | Synthetic rubber |
Tear-out strength | 20 % |
Colour | Translucent |