Products
Brands
About Eriks
Customer service
BE - English
Home
4934 double-sided adhesive wov...
4934 double-sided adhesive woven tape
tesa® 4934 is a double-sided tape. It consists of a fabric backing with a thick, tacky adhesive coating. The synthetic rubber adhesive is solvent free.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
25
1
50
1
Length [m]
25
2
Thickness [mm]
0.2
2
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
2
of
4934 double-sided adhesive woven tape
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
4934, Double-sided fabric tape, Translucent, 25m x 50mm
This product is no longer offered
4934, Double-sided fabric tape, Translucent, 25m x 25mm
€5.62
/
piece
Log in