

€5.62/ pieceexcl. VAT
€6.80incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.46 | - |
48+ | €5.62 | 13.00% |
96+ | €5.43 | 16.00% |
144+ | €5.23 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4934 |
Series | Tesafix® 4934 |
Width | 25 mm |
Length | 25 m |
Thickness | 0.2 mm |
Material | Cloth |
Double-sided | Yes |
Adhesion | Synthetic rubber |
Tear-out strength | 20 % |
Colour | Translucent |