




€31.49/ pieceexcl. VAT
€38.10incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.19 | - |
6+ | €31.49 | 13.00% |
12+ | €30.40 | 16.00% |
18+ | €29.31 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4657 |
Series | Tesaband® 4657 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.29 mm |
Material | Acrylic-coated cloth |
Double-sided | No |
Adhesion | Thermosetting natural rubber |
Adhesion/Steel | 4.6 Ncm |
Tear-out strength | 7.5 % |
Colour | Grey |