




€27.49/ pieceexcl. VAT
€33.26incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.49 | - |
8+ | €23.92 | 13.00% |
16+ | €23.09 | 16.00% |
24+ | €22.27 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4657 |
Series | Tesaband® 4657 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.29 mm |
Material | Acrylic-coated cloth |
Double-sided | No |
Adhesion | Thermosetting natural rubber |
Adhesion/Steel | 4.6 Ncm |
Tear-out strength | 7.5 % |
Colour | Grey |