




€62.94/ pieceexcl. VAT
€76.16incl. VAT
Sold per: 3Min. order: 3
50 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.34 | - |
3+ | €62.94 | 13.00% |
6+ | €60.77 | 16.00% |
9+ | €58.60 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4657 |
Series | Tesaband® 4657 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.29 mm |
Material | Acrylic-coated cloth |
Double-sided | No |
Adhesion | Thermosetting natural rubber |
Adhesion/Steel | 4.6 Ncm |
Tear-out strength | 7.5 % |
Colour | Black |