TEROSON

TEROSON Teroson 117.05y dubbelzijdige tape 25mmx 10m

  • ERIKS:23570232
  • Manufacturer:4002872117059
Image 1
Save to list

€43.99/ pieceexcl. VAT

€53.23incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEROSON
Width
25 mm
Length
10 m
Double-sided
Yes