Products
Brands
About Eriks
Customer service
BE - English
Home
Double-sided tape 25 mm
Double-sided tape 25 mm
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
25
1
Length [m]
10
1
Double-sided
Yes
1
Log in to see your specific pricing.
Log in
1
of
Double-sided tape 25 mm
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Teroson 117.05y dubbelzijdige tape 25mmx 10m
€43.99
/
piece
Log in