TEMPIL

TEMPIL Fast, accurate surface temperature indicator 150°C / 302°F

  • ERIKS:13413443
  • Manufacturer:048615283180
Image 1
Image 2
Image 1
Image 2
Providing accuracy, confidence and compliance for over 80 years, Tempilstik® is the original temperature-indicating stick with the best combination of precision and convenience for surface temperature measurement. Specially engineered for accurate temperature indication in pre-heating, interpass and post-weld heat treating applications, Tempilstik® is the industry's leading choice for use in the most critical jobs. Please note that the color of the Tempilstik® are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEMPIL
Temperature
150 °C