TEMPIL

Fast, accurate surface temperature indicator

116 temperatures available from 100°F(38°C) to 2000°F(1093°C)
Stick instantly melts at designated temperature for easy and immediate visual inspection
Calibration-free with 100% reliability
Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated
Comply with preheat temperature requirements of AWS D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3.
Imprinted part number, temperature and lot code across entire stick for improved traceability
Made in U.S.A.

SURFACES:
Steel
Iron
Aluminium
Stainless steel
Glass
Plastic
Ceramic

INDUSTRIES:
Welding
Ship building
Metal fabrication
Railroad industry
Fracking
Oil & gas production
Transmission
Image 1
Image 2
Image 1
Image 2
  • 1
1 of Fast, accurate surface temperature indicator
ProductTemperature [°C]AvailablePriceexcl. VAT