SYSTEM PLAST

SYSTEM PLAST Molded return sprocket split for crate conveyor chain 1400-10R20M-R

  • ERIKS:13476161
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Return sprocket
Pitch
38.1 mm
Pitch
1.5 in
Bore
20 mm
Number of teeth
10
Pitch circle diameter
265.4
Outer Diameter
270 mm
Material
Polyamide mm
Colour
Black
Suitable for
CC1400-CC1400 TAB