Products
Brands
About Eriks
Customer service
BE - English
Home
Molded return sprocket split f...
Molded return sprocket split for crate conveyor chain series CC1400-CC1400 TAB
Log in to see your specific pricing.
Log in
Show in stock only
Pitch [mm]
38.1
1
Pitch [in]
1.5
1
Bore [mm]
20
1
Number of teeth
Material [mm]
Log in to see your specific pricing.
Log in
1
of
Molded return sprocket split for crate conveyor chain series CC1400-CC1400 TAB
Product
Pitch [mm]
Pitch [in]
Bore [mm]
Available
Price
excl. VAT
Product
Pitch [mm]
Pitch [in]
Bore [mm]
Available
Price
excl. VAT
Molded return sprocket split for crate conveyor chain 1400-10R20M-R
38.1
1.5
20
Not available in the webshop
Log in