SYSTEM PLAST

SYSTEM PLAST Molded drive sprocket square bore split floating 2120-28S40M-DS

  • ERIKS:12662566
Image 1
Save to list

€23.41/ pieceexcl. VAT

€28.33incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
12.7 mm
Pitch
0.5 in
Bore
40 mm
Number of teeth
28
Execution
Floating
Pitch circle diameter
113.4
Outer Diameter
115.4 mm
Material
Polyamide mm
Colour
Black
Suitable for
2120-2120M-2121