Products
Brands
About Eriks
Customer service
BE - English
Home
Molded drive sprockets square ...
Molded drive sprockets square bore split floating for chains 2120-2120M-2121
Log in to see your specific pricing.
Log in
Show in stock only
Pitch [mm]
12.7
2
Pitch [in]
0.5
2
Bore [mm]
40
2
Number of teeth
Execution
Material [mm]
Log in to see your specific pricing.
Log in
2
of
Molded drive sprockets square bore split floating for chains 2120-2120M-2121
Product
Pitch [mm]
Pitch [in]
Bore [mm]
Available
Price
excl. VAT
Product
Pitch [mm]
Pitch [in]
Bore [mm]
Available
Price
excl. VAT
Molded drive sprocket square bore split floating 2120-28S40M-DS
12.7
0.5
40
€23.41
/
piece
Molded drive sprocket square bore split floating 2120-36S40M-DS
12.7
0.5
40
€27.19
/
piece
Log in