

€136.67/ pieceexcl. VAT
€165.37incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 82.6 mm |
Pitch | 3.25 in |
Bore | 23 mm |
Number of teeth | 10 |
Pitch circle diameter | 218 |
Outer Diameter | 227.6 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | CC 1400 V - CC 1400 V TAB |