Products
Brands
About Eriks
Customer service
BE - English
Home
Machined return sprocket one p...
Machined return sprocket one piece pre-bore for crate conveyor chains
Log in to see your specific pricing.
Log in
Show in stock only
Pitch [mm]
82.6
2
Pitch [in]
3.25
2
Bore [mm]
23
2
Number of teeth
Material [mm]
Log in to see your specific pricing.
Log in
2
of
Machined return sprocket one piece pre-bore for crate conveyor chains
Product
Pitch [mm]
Pitch [in]
Bore [mm]
Available
Price
excl. VAT
Product
Pitch [mm]
Pitch [in]
Bore [mm]
Available
Price
excl. VAT
Machined return sprocket one piece pre-bored 1400V-10R23M-RM
82.6
3.25
23
€136.67
/
piece
Machined return sprocket one piece pre-bored 1400V-8R23M-RM
82.6
3.25
23
€121.38
/
piece
Log in