

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 8 mm |
Bore | 30 mm |
Number of teeth | 24 |
Execution | Floating |
Pitch circle diameter | 61.3 |
Outer Diameter | 60.6 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2080 |