Products
Brands
About Eriks
Customer service
BE - English
Home
Machined drive sprockets squar...
Machined drive sprockets square bore one piece floating for belt 2080
Log in to see your specific pricing.
Log in
Show in stock only
Pitch [mm]
8
1
Bore [mm]
30
1
Number of teeth
24
1
Execution
Material [mm]
Log in to see your specific pricing.
Log in
1
of
Machined drive sprockets square bore one piece floating for belt 2080
Product
Pitch [mm]
Bore [mm]
Number of teeth
Available
Price
excl. VAT
Product
Pitch [mm]
Bore [mm]
Number of teeth
Available
Price
excl. VAT
Machined drive sprocket square bore one piece floating 2080-24S30M-DM
8
30
24
Not available in the webshop
Log in