STRAUB

STRAUB Pipe coupling Type: 5513 Series: GRIP-FF Extraction proof Stainless steel/NBR PN16 42.4mm Length: 71mm

  • ERIKS:13454437
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.
Save to list

€162.25/ pieceexcl. VAT

€196.32incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STRAUB
Series
GRIP-FF
Type
5513
Shape
Extraction proof
Housing material
Stainless steel
Material quality
1.4571
External tube diameter of connection
42.4 mm
Clamping/chucking range
from 41.9 to 42.9 mm
Pressure rating
PN16
Pressure rating Industry
PN53
Pressure rating Maritime
PN16
Sleeve material
NBR
Material bolts
Stainless steel
Material class bolt
1.4401
Suitable for pipe material
Metal
Suitable for plastic to metal
No
Length
71 mm
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C