STRAUB

STRAUB Pipe coupling Type: 5513 Series: GRIP-FF Extraction proof Stainless steel/NBR PN16 33.7mm Length: 67mm

  • ERIKS:13454435
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.
Save to list

€160.88/ pieceexcl. VAT

€194.66incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STRAUB
Series
GRIP-FF
Type
5513
Shape
Extraction proof
Housing material
Stainless steel
Material quality
1.4571
External tube diameter of connection
33.7 mm
Clamping/chucking range
from 33.2 to 34.2 mm
Pressure rating
PN16
Pressure rating Industry
PN62
Pressure rating Maritime
PN16
Sleeve material
NBR
Material bolts
Stainless steel
Material class bolt
1.4401
Suitable for pipe material
Metal
Suitable for plastic to metal
No
Length
67 mm
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C