STRAUB

STRAUB Pipe coupling Type: 5513 Series: GRIP Extraction proof Stainless steel/NBR PN16 141.3mm Length: 115mm

  • ERIKS:13454460
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.
Save to list

€239.80/ pieceexcl. VAT

€290.16incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STRAUB
Series
GRIP
Type
5513
Shape
Extraction proof
Housing material
Stainless steel
Material quality
1.4571
External tube diameter of connection
141.3 mm
Clamping/chucking range
from 139.9 to 142.7 mm
Pressure rating
PN16
Pressure rating Industry
PN20
Pressure rating Maritime
PN16
Sleeve material
NBR
Material bolts
Stainless steel
Material class bolt
1.4401
Suitable for pipe material
Metal
Suitable for plastic to metal
No
Length
115 mm
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
80 °C
Approvals
Lloyd's Register type approval